Shop All Speed Reducers
Winsmith
Speed Reducer, 1.33"CD, 25:1, 56C
Mfr # U13 25 L 56C
Zoro # G8981073
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Overall Length 6.63"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U13 25 L 56C
- Zoro # G8981073
- UPC # 801245758233
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 6.63" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 25:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.33 Center Distance, Drive Left Solid Output Shaft, 25:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L420 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (4L420)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 51'' Long x 14 Ribs Wide - 510J14 (510J14)
- CAMOZZI #Mc202-V16, Mc Series, Lockable Isolation Valve, MODular Compact, Poppet-Type, 3/2-Way Valve, (MC202-V16)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5KC36LN1X)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 3.00", 30:1, 56C, Washdown (M30 30 HOLLOW 56C 1.50)
- DODGE 17Q05R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (17Q05R56 MR94750L1)
- Winsmith Gear Drives & Speed Reducers