Shop All Speed Reducers
Winsmith
Speed Reducer, 1.33"CD, 20:1, 56C
Mfr # U13 20 LR 56C
Zoro # G8981213
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Overall Length 6.63"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U13 20 LR 56C
- Zoro # G8981213
- UPC # 801245758110
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 6.63" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,1.33 In.CD,20:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS 12mm x 28mm x 8mm, single row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6001-ZZ BERLISS)
- DAYCO Fits 3/4 In. I.D. Hose Hose Connector, 80423 (80423)
- HHIP TPGH-322 TiN Coated C-6 Carbide Insert (6025-2322)
- STENS Chain Lube For Liquid Wrench L711 Stays Put On Moving Parts; 752-888 (752-888)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- Winsmith Gear Drives & Speed Reducers