Shop All Speed Reducers
Winsmith
Speed Reducer, 1.33"CD, 15:1, 56C
Mfr # U13 15 R 56C
Zoro # G8981082
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Overall Length 6.63"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U13 15 R 56C
- Zoro # G8981082
- UPC # 801245758042
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 6.63" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.33 Center Distance, Drive Right Solid Output Shaft, 15:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 410524 (410524)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-S00)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- DAYTON 3VX710 Cogged V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (2L395)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 50:1 (F710-50-B4-G)
- Winsmith Speed Reducers