Shop All Speed Reducers
Winsmith
Speed Reducer, 1.33"CD, 05:1, 56C
Mfr # U13 05 R 56C
Zoro # G8980933
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 6.63"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U13 05 R 56C
- Zoro # G8980933
- UPC # 801245753511
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 6.63" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,1.33 In.CD,05:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- HESSAIRE Oscillation Motor for MC92V Mobile Cooler (6091057)
- HHIP TPGW-321 C-6 TiN Coated Carbide Insert (6025-3321)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28 2RS)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 3.00", 30:1, 56C, Washdown (M30 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- Winsmith Gear Drives & Speed Reducers