Shop All Speed Reducers
Winsmith
SPEED 5/8IN 1IN 80:1 OTHER GEAR REDUCER
Mfr # E20MDTS
Zoro # G206160796
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E20MDTS
- Zoro # G206160796
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (6L247)
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- DODGE TD-TDT-TXT5 INPUT SEAL 245203 (245203)
- BREEZE Hose Clamp, HD, SAE 44, Zinc, PK10 (100 44 H)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- Winsmith Gear Drives & Speed Reducers