Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E35WT
Zoro # G3059262
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 3.5 in
- Mounting Plate Bottom
- Dimension G (In.) 0.5 in
- Includes (4) Mounting Screw
- Dimension Y (In.) 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E35WT
- Zoro # G3059262
- UPC # 646635560245
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension G (In.) | 0.5 in |
Dimension Y (In.) | 2.63 in |
Dimension A (In.) | 6.5 in |
Dimension F1 (In.) | 8.25 in |
Dimension X (In.) | 6.5 in |
Dimension B (In.) | 10.0 in |
Dimension Z (In.) | 0.656 in |
Dimension E (In.) | 5.25 in |
Bolt Hole Dia. (In.) | 0.56 in |
Dimension H (In.) | 0.563 in |
Bolt Circle Diameter | 0.56 in |
Details
Worm Center Distance (In.) | 3.5 in |
Mounting Plate | Bottom |
Includes | (4) Mounting Screw |
Material | Steel |
For Use With | Winsmith Speed Reducers |
Base | WT |
Item | Speed Reducer Mounting Base |
Equipment Mounting Location | Bottom |
Number of Mounting Holes | 4 |
Product Type | Mounting Base |
For Worm Center Distance | 3.5 in |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 3.5 in, Bolt Circle Diameter 0.56 in, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder Kit and Grinder (2880-22, 2888-20)
- DRILL AMERICA Wx12" HSS Aircraft Extension Drill Bit (DWDA/CX12W)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- BONDHUS Bondhus 116-12137 13-Pc Hex L-Wrench Setlong .050-3 (116-12137)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E13WT)
- WINSMITH Mounting Plate (E17WT)
- WINSMITH Mounting Plate (E30WT)
- ONDRIVES.US Machinable Mounting Block, 1.94 in H (LPBB-1.25CD)
- BOSTON GEAR Mounting Base (56438)
- Winsmith Mounting Base