Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E35WB
Zoro # G0962193
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 3.5 in
- Mounting Plate Top
- For Use With Winsmith Speed Reducers
- Dimension H (In.) 0.563 in
- Dimension B (In.) 10.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E35WB
- Zoro # G0962193
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension H (In.) | 0.563 in |
Dimension B (In.) | 10.0 in |
Dimension A (In.) | 6.5 in |
Dimension Z (In.) | 0.656 in |
Dimension G (In.) | 0.5 in |
Dimension Y (In.) | 2.63 in |
Dimension F1 (In.) | 8.25 in |
Bolt Hole Dia. (In.) | 0.56 in |
Dimension X (In.) | 6.5 in |
Dimension E (In.) | 5.25 in |
Bolt Circle Diameter | 0.56 in |
Details
Worm Center Distance (In.) | 3.5 in |
Mounting Plate | Top |
For Use With | Winsmith Speed Reducers |
Includes | (4) Mounting Screw |
Material | Steel |
Base | WB |
Item | Speed Reducer Mounting Base |
Equipment Mounting Location | Top |
Product Type | Mounting Base |
Number of Mounting Holes | 4 |
For Worm Center Distance | 3.5 in |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 3.5 in, Bolt Circle Diameter 0.56 in, Equipment Mounting Location Top, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Threaded Handle, 1-3/4 x 72 in, Aluminum (CC236)
- PERFORMANCE TOOL GROOVE JNT PLIERS 9-1/2"" (W1119C)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- WINSMITH Mounting Plate (E17WT)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E13WT)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E30WT)
- CEDARBERG MAG BASE 82# PULL 2-5/8″ dia., 1/2″ Adapter (8702-013)
- Winsmith Mounting Base