Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E30WT
Zoro # G1249132
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 3 in
- Mounting Plate Top/Bottom
- Dimension A1 (In.) 4.0 in
- Dimension E (In.) 6.5 in
- Dimension B (In.) 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E30WT
- Zoro # G1249132
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension A1 (In.) | 4.0 in |
Dimension E (In.) | 6.5 in |
Dimension B (In.) | 6.75 in |
Dimension F1 (In.) | 5.25 in |
Dimension A (In.) | 8.0 in |
Dimension Y (In.) | 2.63 in |
Dimension H (In.) | 0.563 in |
Bolt Hole Dia. (In.) | 0.56 in |
Dimension X (In.) | 5.5 in |
Dimension Z (In.) | 0.515 in |
Dimension G (In.) | 0.5 in |
Bolt Circle Diameter | 0.56 in |
Details
Worm Center Distance (In.) | 3 in |
Mounting Plate | Top/Bottom |
Material | Steel |
Includes | (4) Mounting Screw |
Base | WB/WT |
Item | Speed Reducer Mounting Base |
For Use With | Winsmith Speed Reducers |
Number of Mounting Holes | 4 |
Product Type | Mounting Base |
For Worm Center Distance | 3 in |
Equipment Mounting Location | Bottom, Top |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 3 in, Bolt Circle Diameter 0.56 in, Equipment Mounting Location Bottom, Top, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5243)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (54TL88)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E17WT)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E13WT)
- DAYTON Mounting Base (6X501)
- BOSTON GEAR Mounting Base (87874)
- Winsmith Mounting Base