Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E26WT
Zoro # G1160266
original price:
$31.49
16% off
new price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2.63 in
- Mounting Plate Bottom
- Bolt Hole Dia. (In.) 0.56 in
- Base WT
- Dimension X (In.) 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E26WT
- Zoro # G1160266
- Country of Origin China
- Category Mounting Base
Dimensions
Bolt Hole Dia. (In.) | 0.56 in |
Dimension X (In.) | 4.88 in |
Dimension Y (In.) | 2.25 in |
Dimension F1 (In.) | 4.5 in |
Dimension B (In.) | 6.0 in |
Dimension A1 (In.) | 3.5 in |
Dimension Z (In.) | 0.515 in |
Dimension G (In.) | 0.375 in |
Dimension H (In.) | 0.563 in |
Dimension A (In.) | 7.0 in |
Dimension E (In.) | 5.75 in |
Bolt Circle Diameter | 0.56 in |
Details
Worm Center Distance (In.) | 2.63 in |
Mounting Plate | Bottom |
Base | WT |
Item | Speed Reducer Mounting Base |
Includes | (4) Mounting Screw |
For Use With | Winsmith Speed Reducers |
Material | Steel |
Equipment Mounting Location | Bottom |
Product Type | Mounting Base |
For Worm Center Distance | 2.63 in |
Number of Mounting Holes | 4 |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 2.63 in, Bolt Circle Diameter 0.56 in, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2150)
- BIG HORN Dust Hood 4.5 x 9.5 Inches (11401)
- KRAFT TOOL Pool Trowel, CS, 9-5/8" Shank, 18x5" (CF439PF)
- MILWAUKEE TOOL 2" Dry Core Masonry Bit (48-17-0020)
- WINSMITH Mounting Plate (E30WT)
- WINSMITH Mounting Plate (E17WT)
- WINSMITH Mounting Plate (E13WT)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E35WT)
- ONDRIVES.US Machinable Mounting Block, 1.94 in H (LPBB-1.25CD)
- BOSTON GEAR Mounting Base (56437)
- Winsmith Mounting Base