Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E24WB
Zoro # G1009303
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2.38 in
- Mounting Plate Top
- Dimension G (In.) 0.75 in
- Dimension X (In.) 4.38 in
- Dimension F1 (In.) 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E24WB
- Zoro # G1009303
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension G (In.) | 0.75 in |
Dimension X (In.) | 4.38 in |
Dimension F1 (In.) | 4.5 in |
Dimension H (In.) | 0.563 in |
Dimension A (In.) | 7.0 in |
Dimension Z (In.) | 0.515 in |
Dimension B (In.) | 5.75 in |
Dimension Y (In.) | 2.25 in |
Dimension E (In.) | 5.75 in |
Bolt Hole Dia. (In.) | 0.56 in |
Bolt Circle Diameter | 0.56 in |
Details
Worm Center Distance (In.) | 2.38 in |
Mounting Plate | Top |
For Use With | Winsmith Speed Reducers |
Item | Speed Reducer Mounting Base |
Base | WB |
Includes | (4) Mounting Screw |
Material | Steel |
Equipment Mounting Location | Top |
Number of Mounting Holes | 4 |
Product Type | Mounting Base |
For Worm Center Distance | 2.38 in |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 2.38 in, Bolt Circle Diameter 0.56 in, Equipment Mounting Location Top, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED RC8-30 OUTBOARD ROLLER 93220 (RC8-30OR)
- PROTO Feeler Gauge, 0.004 In, 12 In L (J004L)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45AF)
- STANLEY Stiff Putty Knife, 2" (28-142)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E17WT)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E30WT)
- WINSMITH Mounting Plate (E13WT)
- BOSTON GEAR Mounting Base (56441)
- Winsmith Mounting Base