Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E20WT
Zoro # G2153347
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2 in
- Mounting Plate Bottom
- Dimension A1 (In.) 2.59 in
- For Use With Winsmith Speed Reducers
- Dimension G (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20WT
- Zoro # G2153347
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension A1 (In.) | 2.59 in |
Dimension G (In.) | 0.5 in |
Dimension A (In.) | 5.0 in |
Dimension F1 (In.) | 3.5 in |
Dimension B (In.) | 5.5 in |
Bolt Hole Dia. (In.) | 0.41 in |
Dimension Z (In.) | 0.39 in |
Dimension H (In.) | 0.406 in |
Dimension X (In.) | 4.38 in |
Dimension E (In.) | 3.81 in |
Dimension Y (In.) | 1.75 in |
Bolt Circle Diameter | 0.41 in |
Details
Worm Center Distance (In.) | 2 in |
Mounting Plate | Bottom |
For Use With | Winsmith Speed Reducers |
Item | Speed Reducer Mounting Base |
Includes | (4) Mounting Screw |
Material | Steel |
Base | WT |
Number of Mounting Holes | 4 |
Equipment Mounting Location | Bottom |
For Worm Center Distance | 2 in |
Product Type | Mounting Base |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 2 in, Bolt Circle Diameter 0.41 in, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAWIZ 2-9/16 in. Ultra Thin Cold Knife Blades (AN5008)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- KRAFT TOOL Bronze Edger w/Wood H, 6"x2-3/4" 1/4"R (CF311)
- FACOM 3/8" Drive Round Hand Ratchet, Insulated (FT-J.151AVSE)
- WINSMITH Mounting Plate (E30WT)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E13WT)
- WINSMITH Mounting Plate (E17WT)
- DAYTON Mounting Base (6X500)
- DAYTON Vertical Mounting Base (6X094)
- Winsmith Mounting Base