Shop All Bushings & Torque Arm Kits
Winsmith
Bushing Kit, Dia.1.438 In, For E26MWSS
Mfr # E26MWSS, 1.44 Dia. Bore
Zoro # G1839092
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driven Shaft O.D. (In.) 1 7/16 in
- For Use With E26MWSS
- Worm Center Distance (In.) 2.63 in
- Driven Shaft Keyway (In.) 3/8 x 3/16
- Bushing Dia. (In.) 1.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E26MWSS, 1.44 Dia. Bore
- Zoro # G1839092
- Country of Origin United States
- Category Bushings & Torque Arm Kits
Dimensions
Bushing Dia. (In.) | 1.438 in |
Reducer Size | E26MWSS |
Keyway Depth | 3/16 in |
Bushing Bore Diameter | 1 7/16 in |
Keyway Width | 3/8 in |
Details
Item | Bushing Kit |
Driven Shaft O.D. (In.) | 1 7/16 in |
For Use With | E26MWSS |
Worm Center Distance (In.) | 2.63 in |
Driven Shaft Keyway (In.) | 3/8 x 3/16 |
Description
Bushing Kit, Bushing Bore Diameter 1 7/16 in, For Use With E26MWSS, Keyway Depth 3/16 in, Keyway Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SULLIVAN PALATEK COMPRESSOR FILTER HYDRAULIC FILTER ELEMENT (00520-016)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- B B MANUFACTURING Ex2-15/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-15/16)
- WINSMITH Bushing Kit, Dia.1.25 In, Use With E20MWSS (E20MWSS, 1.25 Inch Dia Bore)
- WINSMITH Torque Arm Kit, For Use With E30MWSS (E30MWSS, Torque Arm Kit)
- WORLDWIDE ELECTRIC SMR7-TA, Torque Arm for a Size 7 Shaft Mount Reducer (SMR7-TA)
- JIE DRIVES 30 Torque Arm (30 Torque Arm)
- DODGE Renewal Parts, Txt-Tdt3 Red Bush Backup Plate, 243308 (243308)
- WORLDWIDE ELECTRIC Worldwide Electric Torque Arm For CALM Series 75mm Aluminum Worm Gear Reducer (CALM75-TA)
- Winsmith Gear Drives & Speed Reducers