Shop All Bushings & Torque Arm Kits
Winsmith
Bushing Kit, Dia.1.25 In, Use With E20MWSS
Mfr # E20MWSS, 1.25 Inch Dia Bore
Zoro # G1922121
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reducer Size E20MWSS
- Driven Shaft Keyway (In.) 1/4 x 1/8
- Bushing Dia. (In.) 1.25 in
- Driven Shaft O.D. (In.) 1 1/4 in
- For Use With E20MWSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20MWSS, 1.25 Inch Dia Bore
- Zoro # G1922121
- Country of Origin United States
- Category Bushings & Torque Arm Kits
Dimensions
Reducer Size | E20MWSS |
Bushing Dia. (In.) | 1.25 in |
Keyway Width | 1/4 in |
Bushing Bore Diameter | 1 1/4 in |
Keyway Depth | 1/8 in |
Details
Driven Shaft Keyway (In.) | 1/4 x 1/8 |
Driven Shaft O.D. (In.) | 1 1/4 in |
Item | Bushing Kit |
For Use With | E20MWSS |
Worm Center Distance (In.) | 2.0 in |
Description
Bushing Kit, Bushing Bore Diameter 1 1/4 in, For Use With E20MWSS, Keyway Depth 1/8 in, Keyway Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (NCDMC150-0500)
- BANDO 1092 mm Outside Length, 17 mm Top Width, 1 Ribs (BX40)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L3510T)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BBS-100)
- WINSMITH Torque Arm Kit, For Use With E30MWSS (E30MWSS, Torque Arm Kit)
- WORLDWIDE ELECTRIC Worldwide Electric Torque Arm For CALM Series 75mm Aluminum Worm Gear Reducer (CALM75-TA)
- WORLDWIDE ELECTRIC SMR7-TA, Torque Arm for a Size 7 Shaft Mount Reducer (SMR7-TA)
- DODGE Renewal Parts, Txt-Tdt3 Red Bush Backup Plate, 243308 (243308)
- JIE DRIVES 30 Torque Arm (30 Torque Arm)
- Winsmith Gear Drives & Speed Reducers