Shop All Face and Body Lotions
Winning Solutions
Winning Solutions 239 4 oz Miracle Hand Repair Cream- pack of 6
Mfr # 9318387
Zoro # G504109756
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winning Solutions
- MFR # 9318387
- Zoro # G504109756
- UPC # 88281002395
- Country of Origin China
- Category Face and Body Lotions
Description
We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.
Features- Healing hand cream rejuvenates and restores dry, cracked, damaged hands
- 60% UltraAloe and special healing ingredients leave skin feeling soft & smooth
- Repairs roughness, cracking, redness and flaking
- Restores, moisturizes and protects dry, stressed hands fast
- Ideal for men and women. 100% guaranteed or your money back
- Product Type: Hand Repair Cream
- Material: Cream
- Size: 4 oz
- Dimension: 7.5" H x 5.5" W x 5.5" L
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Garelick 99136 Upholstery Clip (99136)
- AFS 6 Handle Heavy Duty Body Bag- Blue scrim (Case of 10) (11007)
- ALLPOINTS Pad, Sterile (5" X 9") (2801626)
- TRESEMME Firm Control Humidity Resistance Ultra Fine Mist Hair Spray 11oz., PK6 (64045)
- DUKE CANNON SUPPLY CO HAND BALM BLDYKNCKLS (1.5OZHAND1)
- EARTH FRIENDLY PRODUCTS Earth Friendly B50555 Earth Friendly Products Liquid Hand Soap; Lavender - 6x17 Oz (B50555)
- LUBRIDERM Skin Therapy Hand and Body Lotion, 16 oz Pump Bottle, PK12 (48323)
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 (48231)
- GORILLA GLUE LOTION, SKIN REPAIR, 7OZ (GORK0700002)
- SCOTT Skin Relief Lotion, 1 L Bottle, Fragrance Free (35365)
- REVISION Revision I0090959 1.7 oz Nectifirm Advanced Cream by Revision for Unisex (I0090959)
- Winning Solutions Skin Care