Shop All Cable Clamps & Clips
Winnie Industries
Spring Steel Beam Clamp, 100PK
Mfr # WSSBC
Zoro # G010062606
product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 1.5 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WSSBC
- Zoro # G010062606
- UPC # 811443030512
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 1.5 in |
Details
Color | Silver |
Standards | UL Listed |
Description
- •Steel with black epoxy coating
- •Keyed 10-24 and 1⁄4-20 Threads
- •3⁄4” Through hole on the top and bottom
- •Philips or socket head screw down
- •Teeth to help grip onto beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Ups Network Management Card 3 w/ Powerchute Network Shutdown (AP9640)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNY100)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp - 1-3/8in. Jaw Opening, 25PK (WMBC4T-WM)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp, 50PK (WMBC4T)
- WINNIE INDUSTRIES Pressed Beam Clamp, 100PK (WPBC)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- GAMPAK STRAP RIGID 1-1/2"" 1HOLE (49904)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22/20)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, Plastic, White (PPC-1550)
- Winnie Industries Cable Clamps & Clips