Shop All Cable Clamps & Clips
Winnie Industries
Pressed Beam Clamp, 100PK
Mfr # WPBC
Zoro # G310062603
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 1.5 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WPBC
- Zoro # G310062603
- UPC # 811443030529
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 1.5 in |
Details
Color | Silver |
Standards | UL Listed |
Description
- •Steel
- •Keyed 1⁄4-20 Threads
- •3⁄4” Through hole on the top and bottom
- •Philips or socket head screw down
- •Teeth to help grip onto beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK BX/MC 3/8"" CONNECTR ZINC (49501)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP242301102)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- WINNIE INDUSTRIES Spring Steel Beam Clamp, 100PK (WSSBC)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp - 1-3/8in. Jaw Opening, 25PK (WMBC4T-WM)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp, 50PK (WMBC4T)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- GARDNER BENDER Plastic Kwik Clip, 3/8" UVB, Black, PK6 (GKK-1538UVB)
- ZORO SELECT Cable Clip, C-Type, PK25 (6EEF5)
- Winnie Industries Cable Clamps & Clips