Shop All Cable Supports
Winnie Industries
Multifunctiuon Batwing, 1/4-20 and #10-24, for 1/2in., 5/8in. Rod, 100PK
Mfr # W8Z34
Zoro # G010062620
product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 4 in
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # W8Z34
- Zoro # G010062620
- UPC # 811443032332
- Country of Origin China
- Category Cable Supports
Dimensions
Length | 4 in |
Width | 1-1/4 in |
Details
Color | Silver |
Description
- •Spring Steel
- •1⁄4” Hole
- •Keyed 1⁄4-20 and 10-24 threads
- •Fastens to 1/2", 5/8" Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- SOUTHWIRE Coleman Cable 283427 Yellow Jacket Pwr Block 2Ft (283427)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 24in. Heavy Duty T-Bar Mount - 1 1/2in. or 2 1/8in. Boxes, 25PK (W512HD)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- Winnie Industries Cable Supports