Shop All Claw, Rip & Framing Hammers
Winnie Industries
Hammer 5/16in. - 1/2in. Flange - 1/4-20 Screw on Back & Bottom, 100PK
Mfr # WM58
Zoro # G310062580
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.43 in
- Width 1.76 in
- Depth 1.22 in
- Color Silver
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WM58
- Zoro # G310062580
- UPC # 811443030567
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 1.43 in |
Width | 1.76 in |
Depth | 1.22 in |
Details
Color | Silver |
Standards | UL Listed |
Description
- •Spring Steel
- •1/4-20 threads on side and bottom
- •Hammer onto 5/16′′ to 1/2′′ Flanges
- •Bottom has slots for a standard 50 lb tensile strength cable tie.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA KNOB, TEE 5/16-18UNC X 1.00 (542180987)
- MILWAUKEE TOOL Fleece Dust Bags (49-90-1955)
- CEDARBERG Snap-Loc Systems ™ 1/2 Male Snap-Loc x 1/2 Male NPT Black 2 (8550-388)
- DRILL AMERICA 1/2" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/2)
- WINNIE INDUSTRIES Hammer 9/16in. - 3/4in. Flange - 1/4-20 Screw on Back & Bottom, 100PK (WM912)
- VAUGHAN ABL 18 18 oz Steel Handle Brick Hammer (18412)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 16 oz. (51-616)
- PICARD Framing Hammer, Milled Face, 22 oz. (079610-22)
- INTERTOOL Carpenters Roofing Hammer, 21 oz., 13 in. Fiberglass Handle (HT08-0230)
- CENTURY DRILL & TOOL Hammer Tack 5 Oz Magnetized 11" Length (72280)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF4P)
- Winnie Industries Claw, Rip & Framing Hammers