Winnie Industries

Electrical Box, Junction Box, 2 Gang, Galvanized Zinc, T


product price: $283.99
/pk 20, $14.20/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Box Type Junction Box
  • Number of Gangs 2
  • Material Galvanized Zinc
  • Length 4 in
  • Width 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4 in
Width 4 in
Depth 4 in
Conduit Size 1/2 in, 3/4 in

Details

Item Electrical Box
Box Type Junction Box
Number of Gangs 2
Material Galvanized Zinc
Opening Shape T
Color Silver
Standards UL Listed
Number of 1/2 In. Back Knockouts 8
Number of 3/4" Back Knockouts 6

Description

  • •Eliminate bending conduit, saving time and reducing effort
  • •42% more space than normal 4" square 2 1/8" deep boxes
  • •43 cubic inches of additional room inside the box
  • •Easier to access knockouts in all directions
  • •Tested in accordance with UL 514A and CSA C22.2 No. 18.1 metallic outlet boxes
  • •Aesthetically pleasing
  • •Patent Pending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.