Shop All Cable Supports
Winnie Industries
Cable Tie Mount, UV Black, 100PK
Mfr # WCTMBK
Zoro # G110062452
product price: $46.99
/pk 100, $0.47/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Tie Material Plastic
- Color Black
- Cable Tie Width 5/8 in
- Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WCTMBK
- Zoro # G110062452
- UPC # 811443032332
- Country of Origin China
- Category Cable Supports
Dimensions
Cable Tie Width | 5/8 in |
Length | 5/8 in |
Details
Cable Tie Material | Plastic |
Color | Black |
Description
- •Fits standard and larger sized cable ties to secure a wide array of wires and cables
- •5 mm center hole
- •UV rated plastic
- •An innovative solution that effortlessly secures wires and cables using standard cable ties
- •Its 5mm center hole gives it the flexibility to be mounted on various fastening devices
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-1CR)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, White/Natural, 100PK (WMAG26CTWH)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- Winnie Industries Cable Supports