Shop All Corner Brackets
Winnie Industries
Batwing Clip, 100PK
Mfr # WBW34
Zoro # G910062621
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 4 in
- Standards UL Listed
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WBW34
- Zoro # G910062621
- UPC # 811443030499
- Country of Origin China
- Category Corner Brackets
Dimensions
Length | 4 in |
Width | 3/4 in |
Details
Color | Black |
Standards | UL Listed |
Description
- •Material: Spring Steel, Black Epoxy Coating
- •1⁄4” Hole
- •Keyed 1⁄4-20 and 10-24 threads
- •Can snap onto pencil rod to 3⁄4” threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Round Cabinet Knob Oil Rubbed Bronze 1-7/32" (9100/31.10B)
- PRIME-LINE 1-1/8 in., Steel Ball Bearing, Tandem Roller Assembly (D 1791)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7045KA)
- KABA ILCO Crystal Bright Brass Replacement Knobs (AG30A)
- WINNIE INDUSTRIES Z Purlin Angled Flange Clip: 1/16in.-1/4in. Purlin/Beam/Flange, 100PK (WAF14)
- WINNIE INDUSTRIES 90 Degree Angle Clip - 13 Gauge, 2 Holes 1/4in., 100PK (WAC)
- HILLMAN 4X5/8 ZINC PLATED OTSDE CRNER BRCE (852188)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312x34 Corner Iron (N264-200)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- HAMPTON PRODUCTS Hampton 2-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-301)
- ZORO SELECT Corner Brace, Zinc, 1/2 W x 3/4 In L (1WDD4)
- Winnie Industries Corner Brackets