Shop All Cable Supports
Winnie Industries
4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 25PK
Mfr # WJH64HOK-58
Zoro # G710062579
product price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 4 in
- Material Galvanized Steel
- Type Cable Hook
- Includes HOK-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH64HOK-58
- Zoro # G710062579
- UPC # 811443030406
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | HOK-58 |
Standards | UL Listed |
Description
- •4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •HOK-58 hammer on clip for 5/16” to 1⁄2” Flanges
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 5 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT-1561-601-012)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2/0-EC)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- Winnie Industries Cable Supports