Shop All Cable Supports
Winnie Industries
4in. J Hook with Angle Clip & Hammer on Flange 5/16in. to 1/2in., 25PK
Mfr # WJH64ACM58
Zoro # G010062590
product price: $196.99
/pk 25, $7.88/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 4 in
- Material Galvanized Steel
- Type Cable Hook
- Features 360 Degree Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH64ACM58
- Zoro # G010062590
- UPC # 811443030444
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Features | 360 Degree Turning |
Standards | UL Listed |
Includes | Angle Clip & M58 |
Description
- •4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •M58 Hammer on Clip for 5/16” to 1⁄2” Flanges, Can move around 360 degrees
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- MAGNUM Power Inverter and Battery Charger, Pure Sine Wave, 5,800 W Peak, 4,000 W Continuous, 1 Outlets (MS4024-L-U)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap (BCH12-U-2-4)
- Winnie Industries Cable Supports