Shop All Cable Supports
Winnie Industries
4in. J Hook with 90 Degrees Angle Clip, 25PK
Mfr # WJH64AC
Zoro # G310062573
product price: $163.99
/pk 25, $6.56/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 4 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH64AC
- Zoro # G310062573
- UPC # 811443030383
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | Angle Clip |
Description
- •4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Angle Clip has a 1⁄4” Hole for screws and nails
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- ZORO SELECT Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga. (FS-500 PG 18.00)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2C1A)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- WINNIE INDUSTRIES 1 1/4in. 10-24 Threaded Bridle Ring with Drywall Anchor, 100PK (WBR125DW)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C100)
- Winnie Industries Cable Supports