Shop All Cable Supports
Winnie Industries
4in. J Hook with 100 lbs Magnet on Top, 25PK
Mfr # WJH64ACMAG
Zoro # G810062592
product price: $340.99
/pk 25, $13.64/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 4 in
- Material Galvanized Steel
- Type Cable Hook
- Features 360 Degree Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH64ACMAG
- Zoro # G810062592
- UPC # 811443030475
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Features | 360 Degree Turning |
Includes | Angle Clip &WMAG1420 |
Standards | UL Listed |
Description
- •4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on 100LB permanent magnet, 360 degree rotation
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-20)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKL115H7)
- MERSEN Fuse, G Class, AG Series, Time Delay, 30 A, 480V AC, Nonindicating (AG30)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- Winnie Industries Cable Supports