Shop All Cable Supports
Winnie Industries
4in. J Hook - White, 100PK
Mfr # WJH64WH
Zoro # G610062563
product price: $868.99
/pk 100, $8.69/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Max. Cable Capacity 4 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH64WH
- Zoro # G610062563
- UPC # 811443031311
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
Item | J Hook |
Color | White |
Max. Cable Capacity | 4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | Retention Clip |
Description
- •4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •White powder coating
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2E)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- Winnie Industries Cable Supports