Shop All Cable Supports
Winnie Industries
4in. J Hook - Black, 100PK
Mfr # WJH64BK
Zoro # G610062556
product price: $868.99
/pk 100, $8.69/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Cable Capacity 4 in
- Material Galvanized Steel
- Type Cable Hook
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH64BK
- Zoro # G610062556
- UPC # 811443031304
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
Item | J Hook |
Color | Black |
Max. Cable Capacity | 4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | Retention Clip |
Standards | UL Listed |
Description
- •4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Black powder coating
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- Winnie Industries Cable Supports