Shop All Cable Supports
Winnie Industries
4in. Bridle Ring with SSBC, 100PK
Mfr # WBR400SSBC
Zoro # G310062467
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Width 4 in
- Includes SSBC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WBR400SSBC
- Zoro # G310062467
- UPC # 811443032509
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | SSBC |
Description
- •4" Diameter ring
- •Open loop design
- •Spring steel beam clamp on bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 2 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63192)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- WINNIE INDUSTRIES 2in. J Hook with 90 Degrees Angle Clip, 100PK (WJH32AC)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- ICC J-HOOK, 3/4in, 90 Degrees, 25 PK (ICCMSJH922)
- Winnie Industries Cable Supports