Shop All Cable Supports
Winnie Industries
4in. Bridle Ring with Nail, 100PK
Mfr # WACTBR400
Zoro # G510062465
product price: $378.99
/pk 100, $3.79/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Includes WACTUATED4T
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WACTBR400
- Zoro # G510062465
- UPC # 811443031755
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | WACTUATED4T |
Description
- •4" Diameter ring
- •Open loop design
- •1/4-20 threaded ring preassembled to eyelet
- •Nail already preloaded for shooting into various surfaces
- •Can fit a Ramset, Hilti, and Powers nail guns. Equipped with a 0.300 x 1-1/4" pin in a 90° angle clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (RB14-14)
- SQUARE D Qo Ground Bar Kit, Number of Terminals: 16 (PK15GTAL)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20152AF01)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- Winnie Industries Cable Supports