Shop All Cable Supports
Winnie Industries
4in. Bridle Ring - 1/4-20 Thread, 100PK
Mfr # WBR4T400
Zoro # G910062485
product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Standards UL Listed
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR4T400
- Zoro # G910062485
- UPC # 811443030710
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Standards | UL Listed |
Description
- •4" Diameter ring
- •Open loop design
- •1.5′′ threaded 1/4-20 stand off, as required by the NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- AMERTAC LIGHT CON MOTN WHITE 25' (MLC12BC-4)
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- Winnie Industries Cable Supports