Shop All Cable Supports
Winnie Industries
3in. Cast Aluminum Distribution Ring, 50PK
Mfr # WDR300
Zoro # G010062613
product price: $137.99
/pk 50, $2.76/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WDR300
- Zoro # G010062613
- UPC # 811443030871
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3 in |
Details
Color | Silver |
Material | Aluminum |
Description
- •3′′ Wide
- •Die Cast Aluminum
- •Rounded, smooth edges prevent damage to cable insulation and jackets
- •Can be used in cable terminals, ceilings, floors, walls, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-0636x1000)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- CONAIR ADAPTER PLUG TRAVEL LITE (NW1XR)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- ANCRA INTERNATIONAL Ancra® 43638-50 Series E & A Decking/Shoring Beam 85.7" - 96.6"L (43638-50)
- Winnie Industries Cable Supports