Shop All Cable Supports
Winnie Industries
3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK
Mfr # WBR075MAG
Zoro # G310062474
product price: $288.99
/pk 100, $2.89/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Silver
- Width 3/4 in
- Standards UL Listed
- Features 26lb magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR075MAG
- Zoro # G310062474
- UPC # 811443030581
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | Silver |
Standards | UL Listed |
Features | 26lb magnet |
Description
- •26 lb rare earth magnet for easy installation and repositioning
- •Short standoff
- •3/4′′ diameter bridle ring for quickly securing wires and cables
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Short standoff brings the bridle ring closer to the magnet making for a stronger hold
- •No tools needed, simply attach the magnet to a metal surface and run cables
- •Perfect solution for datacom/low voltage projects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- Winnie Industries Cable Supports