Shop All Cable Supports
Winnie Industries
3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK
Mfr # WBRL075MAG
Zoro # G510062496
product price: $303.99
/pk 100, $3.04/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Silver
- Width 3/4 in
- Standards UL Listed
- Features 26lb magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBRL075MAG
- Zoro # G510062496
- UPC # 811443031816
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | Silver |
Standards | UL Listed |
Features | 26lb magnet |
Description
- •26 lb rare earth magnet for easy installation and repositioning
- •1.5′′ stand off
- •3/4′′ diameter bridle ring for securing wires and cables
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Short standoff brings the bridle ring closer to the magnet making for a stronger hold
- •No tools needed, simply attach the magnet to a metal surface and run cables
- •Perfect solution for datacom/low voltage projects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK25 (4FRE6)
- VICTRON ENERGY MEGA-fuse 150A/32V (package of 5 pcs) (CIP136150010)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, White/Natural, 100PK (WMAG26CTWH)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- GARDNER BENDER LowVolt Data Cable Stple, Blue, 1/4", PK100 (PTP-100)
- Winnie Industries Cable Supports