Shop All Cable Supports
Winnie Industries
3/4in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK
Mfr # WJH12ACPBC
Zoro # G810062516
product price: $414.99
/pk 100, $4.15/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 3/4 in
- Material Galvanized Steel
- Type Cable Hook
- Features 360 Degree Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH12ACPBC
- Zoro # G810062516
- UPC # 811443030093
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 3/4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Features | 360 Degree Turning |
Standards | UL Listed |
Includes | Angle Clip & PBC |
Description
- •3/4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Bendable tab for securing wires
- •Screwed on pressed steel beam clamp to angle clip,positionable 360 degrees
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (CS8465C)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- Winnie Industries Cable Supports