Shop All Cable Supports
Winnie Industries
3/4in. J Hook with Pressed Beam Clamp, 100PK
Mfr # WJH12PBC
Zoro # G110062575
product price: $348.99
/pk 100, $3.49/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 3/4 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH12PBC
- Zoro # G110062575
- UPC # 811443030055
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 3/4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | PBC |
Description
- •3/4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Bendable tab for securing wires
- •Screwed on pressed steel beam clamp
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- INTERMATIC Timer, Spring Wound, 2 Hr (FD32HW)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- MG ELECTRONICS 24VDC 1A (AC-DC) Power supply with screw terminals (ST-241A)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK4000 (MSI-950B)
- Winnie Industries Cable Supports