Shop All Cable Supports
Winnie Industries
3/4in. J Hook with Bat Wing, 100PK
Mfr # WJH12W
Zoro # G810062554
product price: $244.99
/pk 100, $2.45/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 3/4 in
- Material Galvanized Steel
- Type Cable Hook
- Includes Batwing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH12W
- Zoro # G810062554
- UPC # 811443030017
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 3/4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | Batwing |
Standards | UL Listed |
Description
- •3/4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Bendable tab for securing wires
- •WBW34 Batwing fastens to 12 gauge wire (pencil rod) or threaded rod up to 3/8” in diameter
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, 2 Gang, Steel, Round (294)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- Winnie Industries Cable Supports