Shop All Cable Supports
Winnie Industries
3/4in. J Hook with Angle Clip & SSBC, 100PK
Mfr # WJH12ACSSBC
Zoro # G610062594
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 3/4 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WJH12ACSSBC
- Zoro # G610062594
- UPC # 811443030109
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 3/4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | Angle Clip & SSBC |
Features | 360 Degree Turning |
Description
- •3/4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Bendable tab for securing wires
- •Screwed on stamped steel beam clamp, postionable 360 degrees
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SB2AAB)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- GARDNER BENDER Gardner Bender MCS-20W Multi Cable Staple Wood Stud (6461677)
- Winnie Industries Cable Supports