Shop All Cable Supports
Winnie Industries
3/4in. J Hook - 316 Stainless Steel, 100PK
Mfr # WJH12SS
Zoro # G010062583
product price: $348.99
/pk 100, $3.49/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 3/4 in
- Material Stainless Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH12SS
- Zoro # G010062583
- UPC # 811443031120
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 3/4 in |
Material | Stainless Steel |
Type | Cable Hook |
Standards | UL Listed |
Description
- •3/4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Bendable tab for securing wires
- •316 Stainless Steel
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB3201021)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- KLEIN TOOLS J-Hooks, 1-Inch, 6PK (450-500)
- Winnie Industries Cable Supports