Shop All Cable Supports
Winnie Industries
3/4in. Data Cabling J Hook, 100PK
Mfr # WJH12
Zoro # G310062535
product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 3/4 in
- Material Galvanized Steel
- Type Cable Hook
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH12
- Zoro # G310062535
- UPC # 811443030000
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 3/4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Description
- •3/4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Bendable tab for securing wires
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •16 Cat 5/5e, or 16 Fiber Optic or 10 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 90A, 600V AC, Indicating (TRS90RID)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M08BL-TA)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- Winnie Industries Cable Supports