Shop All Cable Supports
Winnie Industries
3/4 in. Cable Holder, Locking Gate, Black, 100PK
Mfr # WCH075BK
Zoro # G610062501
product price: $69.99
/pk 100, $0.70/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Black
- Material Plastic
- Height 3/4 in
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WCH075BK
- Zoro # G610062501
- UPC # 811443032097
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 3/4 in |
Outside Dia. | 3/4 in |
Width | 3/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | Black |
Material | Plastic |
Standards | UL Listed |
Description
- •3/4" wide locking gate snaps closed to retain wires and cables
- •5mm center hole
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its 5mm center hole gives it the flexibility to be mounted with various fastening devices
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC12(S))
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- SQUARE D Pump Pressure Switch 20-40Psi (FSG2J20M4BP)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- Winnie Industries Cable Supports