Shop All Cable Supports
Winnie Industries
2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK
Mfr # WBR200SDLWS
Zoro # G810062479
product price: $248.99
/pk 100, $2.49/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Width 2 in
- Includes Saddle & Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR200SDLWS
- Zoro # G810062479
- UPC # 811443032899
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | Saddle & Wood Screw |
Description
- •2" Bridle Ring
- •Open loop design
- •Wood screw threading
- •Preassembled with saddle
- •Saddle Provides Support for Sensative Data Wires and Cables
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 10A, 600V AC, Indicating (A6D10R)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- Winnie Industries Cable Supports