Shop All Cable Supports
Winnie Industries
2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK
Mfr # WBR200SDLMAG
Zoro # G110062469
product price: $844.99
/pk 100, $8.45/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Silver
- Width 2 in
- Features 100lb magnet
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR200SDLMAG
- Zoro # G110062469
- UPC # 811443031861
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Cable Management |
Color | Silver |
Features | 100lb magnet |
Standards | UL Listed |
Description
- •100 lb rare earth magnet for easy installation and repositioning
- •Short standoff
- •2′′ diameter bridle ring for quickly securing wires and cables
- •Saddle provides support for sensative data wires and cables.
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Short standoff brings the bridle ring closer to the magnet making for a stronger hold
- •No tools needed, simply attach the magnet to a metal surface and run cables
- •Perfect solution for datacom/low voltage projects
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12302408)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Black (HS371-BK)
- TRITON PRODUCTS 24" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24BK)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- WINNIE INDUSTRIES 2in. Bridle Ring Saddle, 100PK (WBRS200)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- Winnie Industries Cable Supports