Shop All Cable Supports
Winnie Industries
2in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 100 LB MAGNET, 100PK
Mfr # WBR200MAG
Zoro # G010062484
product price: $598.99
/pk 100, $5.99/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Silver
- Width 2 in
- Features 100lb magnet
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR200MAG
- Zoro # G010062484
- UPC # 811443030604
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Cable Management |
Color | Silver |
Features | 100lb magnet |
Standards | UL Listed |
Description
- •100 lb rare earth magnet for easy installation and repositioning
- •Short standoff
- •2′′ diameter bridle ring for quickly securing wires and cables
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Short standoff brings the bridle ring closer to the magnet making for a stronger hold
- •No tools needed, simply attach the magnet to a metal surface and run cables
- •Perfect solution for datacom/low voltage projects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH33)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- Winnie Industries Cable Supports