Shop All Cable Supports
Winnie Industries
2in. Magnetic Bridle Ring, 100 lb Magnet, 1.5in. Standoff, 100PK
Mfr # WBRL200MAG
Zoro # G510062472
product price: $608.99
/pk 100, $6.09/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Silver
- Width 2 in
- Standards UL Listed
- Features 100lb magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBRL200MAG
- Zoro # G510062472
- UPC # 811443031830
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Cable Management |
Color | Silver |
Standards | UL Listed |
Features | 100lb magnet |
Description
- •100 lb rare earth magnet for easy installation and repositioning
- •1.5′′ stand off
- •2′′ diameter bridle ring for quickly securing wires and cables
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Short standoff brings the bridle ring closer to the magnet making for a stronger hold
- •No tools needed, simply attach the magnet to a metal surface and run cables
- •Perfect solution for datacom/low voltage projects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN81)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- Winnie Industries Cable Supports