Shop All Cable Supports
Winnie Industries
2in. J Hook with SSBC, 100PK
Mfr # WJH32SSBC
Zoro # G010062576
product price: $454.99
/pk 100, $4.55/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 2 in
- Material Galvanized Steel
- Type Cable Hook
- Includes SSBC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH32SSBC
- Zoro # G010062576
- UPC # 811443030291
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 2 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | SSBC |
Standards | UL Listed |
Description
- •2′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on stamped steel beam clamp
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004G)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- SQUARE D Molded Case Circuit Breaker, HJL Series 100A, 3 Pole, 600V AC (HJL36100)
- WINNIE INDUSTRIES 2in. Bridle Ring Saddle, 100PK (WBRS200)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 2in. J Hook with 90 Degrees Angle Clip, 100PK (WJH32AC)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- Winnie Industries Cable Supports