Shop All Cable Supports
Winnie Industries
2in. J Hook with Hammer on Flange 1/8in. to 1/4in., 100PK
Mfr # WJH32HOK-24
Zoro # G710062548
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 2 in
- Material Galvanized Steel
- Type Cable Hook
- Includes HOK-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WJH32HOK-24
- Zoro # G710062548
- UPC # 811443030277
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 2 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | HOK-24 |
Standards | UL Listed |
Description
- •2′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •HOK-24 hammer on clip for 1/8” to 1⁄4” flanges
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATQR2-1/2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F23108)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- Winnie Industries Cable Supports