Shop All Cable Supports
Winnie Industries
2in. J Hook with 100 lbs Magnet on Side, 100PK
Mfr # WJH32MAG
Zoro # G010062569
product price: $758.99
/pk 100, $7.59/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 2 in
- Material Galvanized Steel
- Type Cable Hook
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH32MAG
- Zoro # G010062569
- UPC # 811443031083
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 2 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | WMAG1420 |
Standards | UL Listed |
Description
- •2′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on 100LB permanent magnet, side mounted
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (XTCE065D00A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Green (HS359-S250-GREEN)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- ALLEN TEL Distribution Post (GB20)
- Winnie Industries Cable Supports