Shop All Cable Supports
Winnie Industries
2in. J Hook - White, 100PK
Mfr # WJH32WH
Zoro # G610062570
product price: $464.99
/pk 100, $4.65/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Max. Cable Capacity 2 in
- Material Galvanized Steel
- Type Cable Hook
- Includes Retention Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH32WH
- Zoro # G610062570
- UPC # 811443031281
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
Item | J Hook |
Color | White |
Max. Cable Capacity | 2 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | Retention Clip |
Standards | UL Listed |
Description
- •2′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •White powder coating
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shrink Tubing, 1.125in ID, Bk, 1-1/2in, PK10 (5615-360-010B)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- SQUARE D Molded Case Circuit Breaker, HDL Series 80A, 3 Pole, 600V AC (HDL36080)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- VORTEX MCS-20W Multi Cable Staple Wood Stud (VO441392)
- Winnie Industries Cable Supports