Shop All Cable Supports
Winnie Industries
2in. J Hook - Black, 100PK
Mfr # WJH32BK
Zoro # G610062525
product price: $464.99
/pk 100, $4.65/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Cable Capacity 2 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH32BK
- Zoro # G610062525
- UPC # 811443031298
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
Item | J Hook |
Color | Black |
Max. Cable Capacity | 2 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | Retention Clip |
Description
- •2′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Black powder coating
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- Winnie Industries Cable Supports