Shop All Cable Supports
Winnie Industries
2in. J Hook - 316 Stainless Steel, 100PK
Mfr # WJH32SS
Zoro # G310062542
product price: $998.99
/pk 100, $9.99/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 2 in
- Material Stainless Steel
- Type Cable Hook
- Includes Retention Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH32SS
- Zoro # G310062542
- UPC # 811443031144
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 2 in |
Material | Stainless Steel |
Type | Cable Hook |
Includes | Retention Clip |
Standards | UL Listed |
Description
- •2′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •316 Stainless Steel
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK4000 (MSI-950B)
- Winnie Industries Cable Supports